Beli tekiro hand grease gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Pompa Gemuk Manual (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- monotaro Oil Filter CutterDeskripsi:You can disassemble oil element into inner filter paper and outer case. Since separation processing is possible, it helps to reduce disposal costs.. With the oil element set, turn with the oil filter wrench and cut the lower end.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 280 (shortest) to 385 (longest)
- Filter Diameter (phi mm): 60 to 140
- Blade Thickness (mm): 3
- Blade Outside Diameter (mm): 49.5
- Materials (Blade): HSS
- KRISBOW Pompa GemukDeskripsi:Grease Gun 14 Ozatribut:
- Dimensions (LxWxH)(mm): 425x190x70
- Color: Black
- Dimensions (cm): 42.5x19x7
- Grease Gun Capacity (ml): 414
- JTC Oil Filter Cutting Toolatribut:
- Range to Use (mm): 60~140
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TEKIRO Selang Pompa GemukDeskripsi:selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcsatribut:
- Material: Polyurethene
- Dimension 1 (mm): 330
- Dimension 2 (mm): 31
- Dimension 3 (mm): 9
- Dimension 4 (mm): 7
- Dimension 5 (mm): 13
- TEKIRO Pompa Gemuk ManualDeskripsi:Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steelatribut:
- Material: Steel
- Size (L): 20
- Dimension 1 (mm): 780
- Dimension 2 (mm): 295
- Dimension 3 (mm): 440
- Dimension 4 (mm): 150
- Dimension 5 (mm): 430
- Dimension 6 (mm): 16
- Dimension 7 (mm): 455
- Dimension 8 (mm): 1470
- TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)Deskripsi:- A hose and a nozzle for relay are prepared for various injection work and grease gun.
- American Tool Grease Gunatribut:
- Working Pressure (psi): 4500
- Burst Pressure (psi): 10000
- Cartridge Loading (oz): 14
- Cartridge Loading Capacity (cc): 400
- Lototo Padlock L410Deskripsi:LOTOTO L410RED Reinforced Nylon Safety Padlock features a 1-1/2in (38mm) wide Nylon body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter Steel shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry. Key Retaining feature : When the shackle is open, the key cant be removed. Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.atribut:
- wide (mm): 38 (1 1/2inch)
- Shackle Clearence (mm): 38 (1 1/2inch)
- Body Height (mm): 44 (1 3/4inch)
- Body Material: Nylon
- Diameter Shackle (mm): 6 (1/4inch)
- Shackle Material: Steel
- HARDEN Professional Grease Gunatribut:
- Size (cc): 500
- Kennedy Grease GunDeskripsi:Pom-Pom PP100 Oil and acid resistant plastic body. Suction fill. Suitable for soft/medium greases. Diameter: 35mm. Overall length: 220mm.atribut:
- Body Material: Steel
- YAMADA Hand Grease Gunatribut:
- Type: Lever type
- Connector Diameter: Rc1/8
- Nozzle Fitting Size: R1/8
- Type of Operation: Manual lever type
- Overall Length (mm): 395
- TRUSCO High-pressure Grease GunDeskripsi:It is a grease direct insertion type.
- WESTWARD Grease GunDeskripsi:Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.atribut:
- Product Type: Grease Gun
- UNSPSC: 27112901
- YAMADA Auto Grease Machine GunDeskripsi:An air-powered (air-driven continuous firing) grease gun that is ideal for grease maintenance work with many production lines and refueling points. Work efficiency is greatly improved. Grease is a bellows cartridge type. Checking the remaining amount of grease is also easy. For 420cc cartridge grease only.atribut:
- Material: Steel
- Discharge amount: 310(cc/min)
- Capacity (cc): 420
- Capacity (g): For 400 bellows cartridge only
- Set Contents: Nozzle (CNP-2), regulator
- Type: Air type
- Connector Diameter: Rc1 / 4 (with 20PM coupler)
- Maximum Discharge Pressure (MPa): 28
- Type of Operation: Air driven
- Applicable grease: No.0, 1, 2
- Grease Filling: 400g bellows cartridge
- Maximum Pressure (MPa): 32
- Grease Tank Diameter (Φmm): 60.5
- Connector Thread: (Nozzle) Rc1 / 8
- Overall Length (mm): 438
- Paint Inlet: Rc1 / 8 (nozzle mounting part)
- Capacity: 420cc cartridge grease only
- Working Air Pressure Range (MPa): 0.3-0.7
- SAFETY JOGGER Sepatu Safety Sneakers Low Cut Ligero S1P (Sepatu Proyek)atribut:
- Sole: Phylon + Rubber
- Lining: Breathable Technomesh
- Insole: Ergonomic breathable SJ hybrid
- Upper: Mesh
- Mid Sole: Puncture Resistant Lightweight
- Toe Cap: Nano Carbon
Daftar Harga tekiro hand grease gun Terbaru March 2026
| TEKIRO Pompa Gemuk Manual (Pistol Gemuk) | Rp119.900 |
| monotaro Oil Filter Cutter | Rp1.699.900 |
| KRISBOW Pompa Gemuk | Rp279.900 |
| JTC Oil Filter Cutting Tool | Rp2.799.900 |
| TEKIRO Selang Pompa Gemuk | Rp199.900 |
| TEKIRO Pompa Gemuk Manual | Rp1.499.900 |
| TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk) | Rp129.900 |
| American Tool Grease Gun | Rp239.900 |
| Lototo Padlock L410 | Rp199.900 |
| HARDEN Professional Grease Gun | Rp309.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Pompa%20Gemuk%20Manual%20(Pistol%20Gemuk)/41P103457145-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KRISBOW%20Pompa%20Gemuk/kfP104570735-2.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Selang%20Pompa%20Gemuk/ixP105678681-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Pompa%20Gemuk%20Manual/5lP105678201-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun%20(Pistol%20Gemuk)/P101000253-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/American%20Tool%20Grease%20Gun/P102088173-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Lototo%20Padlock%20L410/lqP106657782-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/HARDEN%20Professional%20Grease%20Gun/5zP107158215-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Kennedy%20Grease%20Gun/qdP102207949-6.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/YAMADA%20Hand%20Grease%20Gun/abP106569371-1.jpg)
%20Cut%20Man/P102034859-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20High-pressure%20Grease%20Gun/P101000251-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/WESTWARD%20Grease%20Gun/prP107734927-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/YAMADA%20Auto%20Grease%20Machine%20Gun/poP106563924-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20Ligero%20S1P%20(Sepatu%20Proyek)/4qP105217170-1.jpg)